Thomas and Betts 8523 T&B® Threadless Compression Connector, Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Threadless Compression Connector, Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/2 in. - 8523
+ / - Hover over image to Zoom
Other Views

    T&B® Threadless Compression Connector, Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 8523
    SKU: 88265425
    $37.95
    Checking Pricing
         
    Size:1-1/2 in.
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 8523
    • Size 1-1/2 in.
    • UNSPSC 39121311
    • Materials MAlleable Iron
    • Throat Type Insulated
    • For Use With Threadless Rigid/IMC Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      8523 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/2 Inch Threadless Connector, Malleable Iron with Nylon Insulator for Use with Rigid/IMC Conduit