Quiktron (Legrand) 852-L42-050-55L Fiber Patch Cables, LC to SC, Duplex, Aqua, Multimode (OM4), 15 M. L, 2 | Graybar Store
     
Quiktron (Legrand) - Fiber Patch Cables, LC to SC, Duplex, Aqua, Multimode (OM4), 15 M. L, 2 - 852-L42-050-55L
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to SC, Duplex, Aqua, Multimode (OM4), 15 M. L, 2

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 852-L42-050-55L
    SKU: 25411179
    $44.87
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    No. of Connectors:2
    Length:15 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 852-L42-050-55L
    • Connector Configuration LC to SC
    • Fiber Cord Type Duplex
    • Jacket Color Aqua
    • No. of Connectors 2
    • Fiber Category Multimode (OM4)
    • Length 15 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to SC, Duplex, Aqua, Multimode - OM4, 15 m, 2