Arlington 851AST Snap-Tite® Connector, Zinc Die Cast, 90°, Flex, AC, MC and MCI-A Cable, Insulated, 1/2 in. | Graybar Store
     
Arlington - Snap-Tite® Connector, Zinc Die Cast, 90°, Flex, AC, MC and MCI-A Cable, Insulated, 1/2 in. - 851AST
+ / - Hover over image to Zoom
Other Views

    Snap-Tite® Connector, Zinc Die Cast, 90°, Flex, AC, MC and MCI-A Cable, Insulated, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 851AST
    SKU: 92122465
    $2.79
    Checking Pricing
         
    Color:Silver
    Material:Zinc
    Standard:CULUS and CSA
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 851AST
    • Color Silver
    • Size 1/2 in.
    • UNSPSC 39121311
    • Brand Snap-Tite
    Product Overview:
    90° Snap-Tite® connector for 1/2 inch flexible metallic conduit, AC, MC and MCI-A cable. Connector is zinc die cast.