Leviton 85047 Wallplate, 3-Gang, (1) Toggle Switch (2) Duplex Receptacle, Thermoset, Device-Mount, Brown | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 3-Gang, (1) Toggle Switch (2) Duplex Receptacle, Thermoset, Device-Mount, Brown - 85047
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (1) Toggle Switch (2) Duplex Receptacle, Thermoset, Device-Mount, Brown

    Manufacturer: Leviton
    Manufacturer #: 85047
    SKU: 90014360
    $5.20
    Checking Pricing
         
    Color:Brown
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 85047
    • Color Brown
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 3-Gang
    Product Overview:
    3-Gang 1-Toggle 2-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Brown
    3-Gang 1-Toggle 2-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Brown