Square D (Schneider Electric) 8502VGO3V02 Vacuum Contactor, 120V, 320A | Graybar Store
     
Square D (Schneider Electric) - Vacuum Contactor, 120V, 320A - 8502VGO3V02
+ / - Hover over image to Zoom
Other Views

    Vacuum Contactor, 120V, 320A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502VGO3V02
    SKU: 25186333
    $10,025.53
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502VGO3V02
    • UNSPSC 39121529
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,SZ 5VACUUM CONTACTOR 120V 320A @ 1500V