Square D (Schneider Electric) 8502SEO2V03S Magnetic Contactor, Type S, Non-Reversing, Open Type, 90A, NEMA Size 3, 240/220V | Graybar Store
     
Square D (Schneider Electric) - Magnetic Contactor, Type S, Non-Reversing, Open Type, 90A, NEMA Size 3, 240/220V - 8502SEO2V03S
+ / - Hover over image to Zoom
Other Views

    Magnetic Contactor, Type S, Non-Reversing, Open Type, 90A, NEMA Size 3, 240/220V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SEO2V03S
    SKU: 25962661
    $1,711.67
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:240V at 60 Hz/220V at 50 Hz
    Current Rating:90A
    Poles:3-Pole
    Size:NEMA 3
    3-Phase HP Rating (Max.):50HP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SEO2V03S
    • Size NEMA 3
    • Type S
    • 3-Phase HP Rating (Max.) 50HP
    • Class Rating 8502
    • Coil Voltage 240V at 60 Hz/220V at 50 Hz
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3-Pole
    • ECCN EAR99
    • Current Rating 90A
    Product Overview:
    CONTACTOR 600VAC 90AMP NEMA +OPTIONS