Square D (Schneider Electric) 8502SEO2V03 Contactor, 600 Vac, 90A | Graybar Store
     
Square D (Schneider Electric) - Contactor, 600 Vac, 90A - 8502SEO2V03
+ / - Hover over image to Zoom
Other Views

    Contactor, 600 Vac, 90A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SEO2V03
    SKU: 88245212
    $1,836.58
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:240VAC@60HZ - 220VAC@50HZ
    Phase:3-PHASE
    Poles:3-Pole
    Termination:BOX LUG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SEO2V03
    • Termination BOX LUG
    • UNSPSC 39121529
    • Coil Voltage 240VAC@60HZ - 220VAC@50HZ
    Product Overview:
    Square D,CONTACTOR 600VAC 90AMP NEMA +OPTIONS,240VAC@60Hz - 220VAC@50Hz,3,3-Phase,3-Pole,8502S,Box Lug,Non-Reversing Contactor,UL Listed - CSA Certified