Square D (Schneider Electric) 8502SDO2V03S Contactor, 600 Vac, 45A | Graybar Store
     
Square D (Schneider Electric) - Contactor, 600 Vac, 45A - 8502SDO2V03S
+ / - Hover over image to Zoom
Other Views

    Contactor, 600 Vac, 45A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SDO2V03S
    SKU: 25228468
    $1,516.25
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:220 V AC 50 HZ-240 V AC 60 HZ
    Phase:3-PHASE
    Poles:3-Pole
    Termination:SCREW CLAMP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SDO2V03S
    • Termination SCREW CLAMP
    • UNSPSC 39121529
    • Coil Voltage 220 V AC 50 HZ-240 V AC 60 HZ
    Product Overview:
    Square D,CONTACTOR 600VAC 45AMP NEMA +OPTIONS,2,3P,220 V AC 50 Hz-240 V AC 60 Hz,3-Phase,3-Pole,8502S,Screw Clamp,UL Listed - CSA Certified,contactor,no indicator,non-reversing