Square D (Schneider Electric) 8502SCO2V03 Contactor, 600 Vac, 27A | Graybar Store
     
Square D (Schneider Electric) - Contactor, 600 Vac, 27A - 8502SCO2V03
+ / - Hover over image to Zoom
Other Views

    Contactor, 600 Vac, 27A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SCO2V03
    SKU: 88245154
    $833.76
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:240 V AC 60 HZ-220 V AC 50 HZ
    Phase:3-PHASE
    Poles:3-Pole
    Termination:SCREW CLAMP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SCO2V03
    • Termination SCREW CLAMP
    • UNSPSC 39121529
    • Coil Voltage 240 V AC 60 HZ-220 V AC 50 HZ
    Product Overview:
    Square D,CONTACTOR 600VAC 27AMP NEMA +OPTIONS,1,3P,220 V AC 50 Hz-240 V AC 60 Hz,3-Phase,3-Pole,8502S,Screw Clamp,UL Listed - CSA Certified,contactor,no indicator,non-reversing