Square D (Schneider Electric) 8501XO40V06 8501XO40V06 | Graybar Store
Square D (Schneider Electric) - 8501XO40V06 - 8501XO40V06
+ / - Hover over image to Zoom
Other Views

    8501XO40V06

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XO40V06
    SKU: 88245005
    $360.39
    Checking Pricing
         
    Contact Operation:4NO
    Amperage Rating:10
    Voltage Rating:600
    Coil Voltage:440/480 Vac, 50/60 Hz
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XO40V06
    • UNSPSC 39122331
    • Amperage Rating 10
    • Coil Voltage 440/480 Vac, 50/60 Hz
    Product Overview:
    Industrial 600V panel mount 10A AC control relay 4NO and coil voltage 440/480 Vac, 50/60 Hz.