Square D (Schneider Electric) 8501RS4V14 Miniature Relay, 240Vac, 3A | Graybar Store
     
Square D (Schneider Electric) - Miniature Relay, 240Vac, 3A - 8501RS4V14
+ / - Hover over image to Zoom
Other Views

    Miniature Relay, 240Vac, 3A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RS4V14
    SKU: 88244893
    $63.69
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:3A
    Coil Voltage:24VAC
    Contact Operation:4PDT
    Termination:SPADE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RS4V14
    • Termination SPADE
    • UNSPSC 39122325
    • Amperage Rating 3A
    • Coil Voltage 24VAC
    • Contact Operation 4PDT
    • SKU Spec Sheet
      8501RS4V14 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Miniature Relay 240VAC 3AMP Type R, 4 PDT, Gold Flashed Fine Silver