Square D (Schneider Electric) 8501NR41B Relay Socket, 300Vac, 15A | Graybar Store
     
Square D (Schneider Electric) - Relay Socket, 300Vac, 15A - 8501NR41B
+ / - Hover over image to Zoom
Other Views

    Relay Socket, 300Vac, 15A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501NR41B
    SKU: 22099103
    $44.47
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:15A
    No. of Pins:SPADE 5 PIN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501NR41B
    • UNSPSC 39122335
    • Amperage Rating 15A
    Product Overview:
    Square D,RELAY SOCKET 300VAC 15A T-R,15A@300V,Panel or DIN Rail,Relay Socket,Spade 5 Pin,UL Recognized Component - CSA Certified - CE Marked