Square D (Schneider Electric) 8501KUDR13V51 RELAY 3CO QC PIN 6.6A 240V 12VDC COIL | Graybar Store
     
Square D (Schneider Electric) - RELAY 3CO QC PIN 6.6A 240V 12VDC COIL - 8501KUDR13V51
+ / - Hover over image to Zoom
Other Views

    RELAY 3CO QC PIN 6.6A 240V 12VDC COIL

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501KUDR13V51
    SKU: 25668476
    $39.50
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:30 V DC-300 V AC
    Contact Operation:3PDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501KUDR13V51
    • UNSPSC 39122325
    • Coil Voltage 30 V DC-300 V AC
    Product Overview:
    RELAY 3CO QC PIN 6.6A@240V 12VDC COIL,300 V AC-30 V DC,3PDT,general purpose,relay