Square D (Schneider Electric) 8501KPR13P14V14 General Purpose Relay, 3CO, 6.6A, 24Vac Coil | Graybar Store
     
Square D (Schneider Electric) - General Purpose Relay, 3CO, 6.6A, 24Vac Coil - 8501KPR13P14V14
+ / - Hover over image to Zoom
Other Views

    General Purpose Relay, 3CO, 6.6A, 24Vac Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501KPR13P14V14
    SKU: 25668499
    $78.37
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:300 V AC-30 V DC
    Contact Operation:3PDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501KPR13P14V14
    • UNSPSC 39122325
    • Coil Voltage 300 V AC-30 V DC
    Product Overview:
    RELAY 3CO CYL PIN 6.6A@240V 24VAC COIL LED,300 V AC-30 V DC,3PDT,general purpose,relay