Square D (Schneider Electric) 8501KPDR12V60 General Purpose Relay, 2CO, 10A, 110Vdc Coil | Graybar Store
     
Square D (Schneider Electric) - General Purpose Relay, 2CO, 10A, 110Vdc Coil - 8501KPDR12V60
+ / - Hover over image to Zoom
Other Views

    General Purpose Relay, 2CO, 10A, 110Vdc Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501KPDR12V60
    SKU: 25668491
    $46.34
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:300 V AC-30 V DC
    Contact Operation:DPDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501KPDR12V60
    • UNSPSC 39122325
    • Coil Voltage 300 V AC-30 V DC
    • Contact Operation DPDT
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RELAY 2CO CYL PIN 10A@240V 110VDC COIL,300 V AC-30 V DC,DPDT,general purpose,relay