Square D (Schneider Electric) 8501CDO21V60 Power Relay, Type C, 110 Vdc, SPST, 20A | Graybar Store
     
Square D (Schneider Electric) - Power Relay, Type C, 110 Vdc, SPST, 20A - 8501CDO21V60
+ / - Hover over image to Zoom
Other Views

    Power Relay, Type C, 110 Vdc, SPST, 20A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501CDO21V60
    SKU: 92113396
    $91.17
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:110 Vdc
    Amperage Rating:20
    Termination:Screw Clamp
    Contact Operation:SPDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501CDO21V60
    • Termination Screw Clamp
    • UNSPSC 39122324
    • Amperage Rating 20
    Product Overview:
    Square D Power Relay, Type C, 20A, SPST, 1 NO 110 Vdc, 1-Phase, Screw Clamp Terminal
    Square D,RELAY 220VDC 8AMP TYPE C +OPTIONS,-22 to 140 Degrees F,-67 to 131?F,1 NO SPST,1-Phase,10 of nominal,110 Vdc,30A,6000 ,85 of nominal,DC Rated,Panel Mount,Panel Mount,Screw Clamp,Screw Clamp,Suited for controlling small single phase motors and other light loads such as electric heaters, pilot lights or audible signals.,UL Listed File E78351 CCN NLDX - CSA Certified File 209683 Class 3211 04 - CE Marked