Belden 8500 0101000 Hook-Up Wire, 16 AWG, Black, 1000 ft. L | Graybar Store
     
Belden - Hook-Up Wire, 16 AWG, Black, 1000 ft. L - 8500 0101000
+ / - Hover over image to Zoom
Other Views

    Hook-Up Wire, 16 AWG, Black, 1000 ft. L

    Manufacturer: Belden
    Manufacturer #: 8500 0101000
    SKU: 96062438
    $659.65
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:16 AWG
    Color:Black
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8500 0101000
    • Color Black
    • Type Hook-Up Wire
    • UNSPSC 26121600
    Product Overview:
    Wire, Hook-Up Wire, #16 AWG, Black, 1000 ft.