Panduit PC8-50-S10-C 8.50 in. L Natural Nylon P Ty General Purpose Screw Mount Cable Ties With No. 10 Screw Hole (100) | Graybar Store
     
Panduit - 8.50 in. L Natural Nylon P Ty General Purpose Screw Mount Cable Ties With No. 10 Screw Hole (100) - PC8-50-S10-C
+ / - Hover over image to Zoom
Other Views

    8.50 in. L Natural Nylon P Ty General Purpose Screw Mount Cable Ties With No. 10 Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: PC8-50-S10-C
    SKU: 25097733
    $14.35
    Checking Pricing
         
    Length:8.50 in.
    Packaging:100
    Color:Natural
    Tensile Strength (Pound):50 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PC8-50-S10-C
    • Color Natural
    • UNSPSC 39121703
    • Length 8.50 in.
    • Materials Nylon
    • Tensile Strength (Pound) 50 lb.
    • Packaging 100
    • ECCN EAR99
    • Country of Origin 00 - Unknown
    Product Overview:
    P Ty natural nylon 8 1/2 in. L general purpose screw mount cable ties. Tensile strength 50 lb. Package of 100.