Protective Industrial Products 85-7512J Glove, Red/Green, Cowhide Leather, Leather Palm Glove, Rubberized Safety Cuff | Graybar Store
     
Protective Industrial Products - Glove, Red/Green, Cowhide Leather, Leather Palm Glove, Rubberized Safety Cuff - 85-7512J
+ / - Hover over image to Zoom
Other Views

    Glove, Red/Green, Cowhide Leather, Leather Palm Glove, Rubberized Safety Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 85-7512J
    SKU: 25471518
    $3.26
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Red, Green
    Glove Material Type:Cowhide Leather
    Style:Rubberized Safety Cuff
    Glove Type:Leather Palm Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 85-7512J
    • Color Red, Green
    • Style Rubberized Safety Cuff
    • Application Construction, General Maintenance, Material Handling
    • Glove Material Type Cowhide Leather
    • Glove Type Leather Palm Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® B/C Grade Shoulder Split Cowhide Leather Double Palm Glove with Fabric Back and Jointed Inner Palm - Rubberized Safety Cuff
    Constructed from the most economical split cowhide available on the market today;Double palm offers comfort, insulation and heat protection;Jointed inner palm for increased glove life and durability;Cotton lined palm for extra comfort;Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves;Wing thumb increases comfort in open-handed work;Fabric back provides breathability and flexibility;Leather knuckle strap and finger tips for extra protection;Elastic closure sewn inside glove for safety and comfort;Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance;Color coded hems for easy size identification