Ideal Industries 85-376 Modular Plugs, RJ-45, 50 per Package, 8 Contact 8 Position, Data Cords | Graybar Store
     
Ideal Industries - Modular Plugs, RJ-45, 50 per Package, 8 Contact 8 Position, Data Cords - 85-376
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, RJ-45, 50 per Package, 8 Contact 8 Position, Data Cords

    Manufacturer: Ideal Industries
    Manufacturer #: 85-376
    SKU: 25873629
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Packaging:50 per Package
    Plug Configuration:8 Contact 8 Position
    Plug Type:8 Contact 8 Position
    Plug Use:Data Cords
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-376
    • Plug Type 8 Contact 8 Position
    • Plug Use Data Cords
    • Category DataComm>Modular Plugs
    • Connector Type RJ-45
    • Plug Configuration 8 Contact 8 Position
    • Packaging 50 per Package
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6, RJ45, 50 per Package, 8-Contact 8-Position, Data Cords