Belden 8489 060U500 Indoor Cable, Non-Plenum, 18 AWG, Non Shielded, PVC, Chrome | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 18 AWG, Non Shielded, PVC, Chrome - 8489 060U500
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 18 AWG, Non Shielded, PVC, Chrome

    Manufacturer: Belden
    Manufacturer #: 8489 060U500
    SKU: 99915659
    $1,082.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Cable Type:Indoor Cable
    Color:Chrome
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8489 060U500
    • Cable Type Indoor Cable
    • Color Chrome
    • UNSPSC 26121500
    • Flammability Rating Non-Plenum
    • Gauge 18 AWG
    • Jacket Material PVC
    • Shielded Non Shielded
    • SKU Spec Sheet
      8489 060U500 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Non-Plenum, 18 AWG, Non Shielded, PVC, Chrome