Brady 84827 Electrical Hazard Sign, .01 x 10 in., White on Red | Graybar Store
     
Brady - Electrical Hazard Sign, .01 x 10 in.,  White on Red - 84827
+ / - Hover over image to Zoom
Other Views

    Electrical Hazard Sign, .01 x 10 in., White on Red

    Manufacturer: Brady
    Manufacturer #: 84827
    SKU: 92037598
    $10.18
    Checking Pricing
         
    Quick Order:Y
    Color:White on Red
    Legend:AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEP
    Thickness (Inches):0.01 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 84827
    • Color White on Red
    • UNSPSC 55121704
    • Legend AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEP
    • Thickness (Inches) 0.01 in.
    • Width 10 in.
    • SKU Spec Sheet
      84827 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
    Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)