3M 8460 Shield Adapter Kit, 5/8vK to 35kV, 2 AWG to 250 kcmil | Graybar Store
     
3M - Shield Adapter Kit, 5/8vK to 35kV, 2 AWG to 250 kcmil - 8460
+ / - Hover over image to Zoom
Other Views

    Shield Adapter Kit, 5/8vK to 35kV, 2 AWG to 250 kcmil

    Manufacturer: 3M
    Manufacturer #: 8460
    SKU: 95077468
    $49.23
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:5/8vK, 15kV, 25/28vK, 35kV
    Wire Size:1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8460
    • UNSPSC 39121718
    • Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG
    • Voltage Rating 5/8vK, 15kV, 25/28vK, 35kV
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Shield Adapter Kit