Arlington 845ST Snap-Tite® Set-Screw Connector, Zinc Die Cast with Spring Steel Clip, Steel Jacketed Cables, 3/8 in. | Graybar Store
     
Arlington - Snap-Tite® Set-Screw Connector, Zinc Die Cast with Spring Steel Clip, Steel Jacketed Cables, 3/8 in. - 845ST
+ / - Hover over image to Zoom
Other Views

    Snap-Tite® Set-Screw Connector, Zinc Die Cast with Spring Steel Clip, Steel Jacketed Cables, 3/8 in.

    Manufacturer: Arlington
    Manufacturer #: 845ST
    SKU: 92050117
    $0.71
    Checking Pricing
         
    Additional Features:With Spring Steel Clip
    Color:Silver
    Material:Zinc Die Cast
    Standard:UL and CSA
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 845ST
    • Color Silver
    • Size 3/8 in.
    • UNSPSC 39121311
    • Additional Features With Spring Steel Clip
    Product Overview:
    Snap-Tite® set screw connector is used with 3/8 inch steel-jacketed flex, AC or MCI cable.