3M 8429-18 Cold Shrink Insulator | Graybar Store
3M - Cold Shrink Insulator - 8429-18
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Insulator

    Manufacturer: 3M
    Manufacturer #: 8429-18
    SKU: 88319018
    $84.12
    Checking Pricing
         
    Wire Range:900 to 1000 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8429-18
    • Application Primary Electrical Insulation for All Solid Dielectric (Rubber and Plastic) Insulated Wire and Cable Splicing, 1000 V; Repairing and Environmental
    • UNSPSC 39121718
    • Material Type EPDM Rubber
    • Materials EPDM Rubber
    • Wire Range 900 to 1000 kcmil
    • SKU Spec Sheet
      8429-18 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cold Shrink Splice, 1 kv, Single Conductor Cable, 1 Conductor(s), Cold Shrink Tube Insulator, 900 to 1000 kcmil Conductor, Cable Insulation Outer Diameter 1.27 to 2.67 Inch, 1 Splice(s)