3M 8423 3M™ Rack Mount, Distribution Unit | Graybar Store
     
3M - 3M™ Rack Mount, Distribution Unit - 8423
+ / - Hover over image to Zoom
Other Views

    3M™ Rack Mount, Distribution Unit

    Manufacturer: 3M
    Manufacturer #: 8423
    SKU: 98302638
    $226.01
    Checking Pricing
         
    Color:Almond
    Height (Inches):1.6 in.
    Rack Units:1
    Width (Inches):16.7
    Depth:13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8423
    • Color Almond
    • Rack Units 1
    • UNSPSC 31280000
    • Depth 13 in.
    • Height (Inches) 1.6 in.
    • Materials Galvanized Steel
    • Width (Inches) 16.7
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3M™ Fiber Distribution Unit, Rack Mount, 12-36 Port, Almond
    FIBER DISTRIBUTOR UNIT (RACK MOUNT), 12-24 PORT