Mulberry 84152 Wallplate, 2-Gang, (2) Blank, Size 4.562 x 4.50 in., Box-Mounting, Cold Rolled Steel, Semi Gloss Ivory | Graybar Store
     
Mulberry - Wallplate, 2-Gang, (2) Blank, Size 4.562 x 4.50 in., Box-Mounting, Cold Rolled Steel, Semi Gloss Ivory - 84152
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (2) Blank, Size 4.562 x 4.50 in., Box-Mounting, Cold Rolled Steel, Semi Gloss Ivory

    Manufacturer: Mulberry
    Manufacturer #: 84152
    SKU: 88183289
    $1.69
    Checking Pricing
         
    Color:Semi Gloss Ivory
    No. of Gangs:2
    Opening:(2) Blank
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 84152
    • Color Semi Gloss Ivory
    • UNSPSC 39121704
    • Materials Cold Rolled Steel
    • No. of Gangs 2
    • Opening (2) Blank
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 3.281IN Box Mounting, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
    Wallplate, 3.281IN Box Mounting, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory