Leviton 8410 Straight Blade Single Receptacle, 20A, 125/250V, Commercial Grade, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Straight Blade Single Receptacle, 20A, 125/250V, Commercial Grade, Black - 8410
+ / - Hover over image to Zoom
Other Views

    Straight Blade Single Receptacle, 20A, 125/250V, Commercial Grade, Black

    Manufacturer: Leviton
    Manufacturer #: 8410
    SKU: 25279156
    $59.36
    Checking Pricing
         
    Color:Black
    Connection:Back and Side Wired
    NEMA Rating:NEMA 14-20R
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8410
    • Color Black
    • UNSPSC 39121406
    • Materials Phenolic
    • NEMA Rating NEMA 14-20R
    • Connection Back and Side Wired
    Product Overview:
    Straight Blade Single Receptacle, 20A, 125/250V, Commercial Grade, Black