Greenlee 840FH Site-Rite® Manual Conduit Bender Head with Handle, Iron, 1/2 in. EMT | Graybar Store
     
Greenlee - Site-Rite® Manual Conduit Bender Head with Handle, Iron, 1/2 in. EMT - 840FH
+ / - Hover over image to Zoom
Other Views

    Site-Rite® Manual Conduit Bender Head with Handle, Iron, 1/2 in. EMT

    Manufacturer: Greenlee
    Manufacturer #: 840FH
    SKU: 25197872
    $103.52
    Checking Pricing
         
    Bend Radius:4-3/16 in.
    Capacity:1/2 in. EMT Conduit
    Product Includes:Handle
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 840FH
    • Application Conduit Bending
    • Type Manual
    • UNSPSC 27112503
    • Bend Radius 4-3/16 in.
    • Brand Site-Rite
    • Capacity 1/2 in. EMT Conduit
    • Materials Iron
    • Product Includes Handle
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Site-Rite® iron manual conduit bender head with handle is used with 1/2 inch EMT conduit.
    Site-Rite® Manual Conduit Bender
    • Superior, patented Site-Rite® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light
    • Strong, stable square hook design
    • 1-1/2 inch bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage
    • 1/2 to 1 inch bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage
    • All the bender handles are a consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends