Mulberry 84071 Wallplate, 1-Gang, (1) Toggle Switch, Size 2.75 x 4.50 in., Cold Rolled Steel, Semi Gloss Ivory | Graybar Store
     
Mulberry - Wallplate, 1-Gang, (1) Toggle Switch, Size 2.75 x 4.50 in., Cold Rolled Steel, Semi Gloss Ivory - 84071
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Toggle Switch, Size 2.75 x 4.50 in., Cold Rolled Steel, Semi Gloss Ivory

    Manufacturer: Mulberry
    Manufacturer #: 84071
    SKU: 88183272
    $0.85
    Checking Pricing
         
    Color:Semi Gloss Ivory
    No. of Gangs:1
    Opening:(1) Toggle Switch
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 84071
    • Color Semi Gloss Ivory
    • UNSPSC 39121704
    • Materials Cold Rolled Steel
    • No. of Gangs 1
    • Opening (1) Toggle Switch
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Application: Residential, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
    Wallplate, Application: Residential, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory