Leviton 84062-40 Wallplate, Standard, Stainless Steel, 2 Gang, (2) Gang 0.406 Inch Hole Device Telephone/Cable | Graybar Store
     
Leviton - Wallplate, Standard, Stainless Steel, 2 Gang, (2) Gang 0.406 Inch Hole Device Telephone/Cable - 84062-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Standard, Stainless Steel, 2 Gang, (2) Gang 0.406 Inch Hole Device Telephone/Cable

    Manufacturer: Leviton
    Manufacturer #: 84062-40
    SKU: 90075674
    $13.08
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Gangs:2-Gang
    Opening:(2) Gang 0.406 Inch Hole Device Telephone/Cable
    Color:Stainless Steel
    Standard:UL/CSA
    Additional Features:10-Year Limited Warranty
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84062-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Additional Features 10-Year Limited Warranty
    • No. of Gangs 2-Gang
    • Opening (2) Gang 0.406 Inch Hole Device Telephone/Cable
    • Wall Plate Size Standard
    • Standard UL/CSA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, 302 Stainless Steel, Box Mount, - Stainless Steel