CommScope 83936-3 Faceplate Kit, Flush Mount, 6 Port, White, Two Gang Bracket, Yes, 110 Connect Jack | Graybar Store
     
CommScope - Faceplate Kit, Flush Mount, 6 Port, White, Two Gang Bracket, Yes, 110 Connect Jack - 83936-3
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, Flush Mount, 6 Port, White, Two Gang Bracket, Yes, 110 Connect Jack

    Manufacturer: CommScope
    Manufacturer #: 83936-3
    SKU: 95030897
    $6.59
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:White
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:110 Connect Jack
    Use With:110Connect Jack
    Part Number:83936-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 83936-3
    • Bracket Size Two Gang
    • Color White
    • Jack Type 110 Connect Jack
    • Part Number 83936-3
    • Type Faceplate Kit
    • No. of Ports 6
    • UNSPSC 43191600
    • Labels Yes
    • Mounting Flush Mount
    • Use With 110Connect Jack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Flush Mount, 6, White, Two Gang, Yes, 110Connect Jack, 83936-3