Arlington 838RT Compression Coupling, EMT, Steel, Raintight, 3-1/2 in. | Graybar Store
     
Arlington - Compression Coupling, EMT, Steel, Raintight, 3-1/2 in. - 838RT
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, EMT, Steel, Raintight, 3-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 838RT
    SKU: 25075010
    $62.32
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:Rain Tight and Concrete Tight
    Color:Silver
    Standard:CULUS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 838RT
    • Color Silver
    • Size 3-1/2 in.
    • Type Raintight
    • UNSPSC 39121311
    • Additional Features Rain Tight and Concrete Tight
    Product Overview:
    Compression coupling for 3-1/2 inch EMT. Coupling is steel. Coupling is raintight.