Rutherford Controls (Dormakaba USA) 8371 X 40 Hardware, 1 x 1-7/8 x 9-3/8 (Housing) in, 12/24 V | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 1 x 1-7/8 x 9-3/8 (Housing) in, 12/24 V - 8371 X 40
+ / - Hover over image to Zoom
Other Views

    Hardware, 1 x 1-7/8 x 9-3/8 (Housing) in, 12/24 V

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: 8371 X 40
    SKU: 22123653
    $273.56
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Size:1 x 1-7/8 x 9-3/8 in. (Housing)
    Voltage (Volts):12/24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # 8371 X 40
    • Size 1 x 1-7/8 x 9-3/8 in. (Housing)
    • Voltage (Volts) 12/24
    • UNSPSC 46171500
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hardware, Mounting Hardware Included, 1 x 1-7/8 x 9-3/8 (Housing) in, 12/24 V dc