Rutherford Controls (Dormakaba USA) 8371 SCS X 28 8371 MiniMags® Electromagnetic Surface with Sensor | Graybar Store
     
Rutherford Controls (Dormakaba USA) - 8371 MiniMags® Electromagnetic Surface with Sensor - 8371 SCS X 28
+ / - Hover over image to Zoom
Other Views

    8371 MiniMags® Electromagnetic Surface with Sensor

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: 8371 SCS X 28
    SKU: 25795084
    $284.43
    Checking Pricing
         
    Additional Features:No Residual Magnetism
    Size:9.375 W x 1.875 D x 1 H in
    Voltage (Volts):12; 24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # 8371 SCS X 28
    • Size 9.375 W x 1.875 D x 1 H in
    • Voltage (Volts) 12; 24
    • UNSPSC 46171500
    • Additional Features No Residual Magnetism
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RCI® MiniMags® Electromagnetic Lock, Size: 9.375 W x 1.875 D x 1 H in, Voltage (Volts): 12 V DC; 24 V DC