Leviton 8352-P Straight Blade Plug, Industrial Grade, 50A, 3-Phase Wye 120/208V, Angle, Black | Graybar Store
     
Leviton - Straight Blade Plug, Industrial Grade, 50A, 3-Phase Wye 120/208V, Angle, Black - 8352-P
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Industrial Grade, 50A, 3-Phase Wye 120/208V, Angle, Black

    Manufacturer: Leviton
    Manufacturer #: 8352-P
    SKU: 92116790
    $116.24
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA 18-50P
    Number of Poles:4-Pole
    Number of Wires:4-Wire
    Standard:NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File 152105); UL Listed 498 (File E13399)
    Wire Size:10 to 4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8352-P
    • Color Black
    • UNSPSC 39121402
    • Materials Super Tough Nylon (Body)
    • NEMA Rating NEMA 18-50P
    • Wire Size 10 to 4 AWG
    • Standard NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File 152105); UL Listed 498 (File E13399)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 4-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Straight Blade Plug, Industrial Grade, 50A, 3-Phase Wye 120/208V, Angle, Black