Greenlee 834 Hole Saw Kit, 2-1/2 to 4 in. | Graybar Store
     
Greenlee - Hole Saw Kit, 2-1/2 to 4 in. - 834
+ / - Hover over image to Zoom
Other Views

    Hole Saw Kit, 2-1/2 to 4 in.

    Manufacturer: Greenlee
    Manufacturer #: 834
    SKU: 88121772
    $181.01
    Checking Pricing
         
    Product Includes:Three Hole Saw Stops
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 834
    • Application For 2-1/2 IN Through 4.000 INConduit Sizes
    • UNSPSC 27111500
    • Materials Bi-Metal
    • Product Includes Three Hole Saw Stops
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hole Saw Kit, 2-1/2 to 4 in.
    Bi-Metal Hole Saw Kit for 2-1/2" - 4" Conduit Sizes. Several electrician's kits available providing an assortment of the most commonly used Greenlee variable pitch hole saw sizes and arbors. High-impact, rugged plastic carrying case. Each kit includes