Greenlee 830Q Quick Change Hole Saw | Graybar Store
     
Greenlee - Quick Change Hole Saw - 830Q
+ / - Hover over image to Zoom
Other Views

    Quick Change Hole Saw

    Manufacturer: Greenlee
    Manufacturer #: 830Q
    SKU: 22082174
    $181.59
    Checking Pricing
         
    Product Includes:Bi-Metal Hole Saw, Arbor Pilot Drill 37623, 4-1/8 IN X 1/4 IN
    Shank Length (Inches):5-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 830Q
    • Application For 1/2 IN Through 2.000 IN Conduit Sizes
    • Type Quick Change
    • UNSPSC 27111500
    Product Overview:
    Quick Change Hole Saw
    Quick Change Hole Saw Kit. New arbor allows for rapid mounting or removal of hole saws. Faster, easier slug removal. Drill pilot hole without saw. Eliminates the "bite"" when saw crashes into the steel. Provides better ergonomics - reduces stress on