Wiremold (Legrand) 830CKTCAL Cover Plate, OmniBox Series Floor Boxes, Power or Communication Use, Brushed Aluminum, 2 in. and 1-1/4 in. Threaded Plugs | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Cover Plate, OmniBox Series Floor Boxes, Power or Communication Use, Brushed Aluminum, 2 in. and 1-1/4 in. Threaded Plugs - 830CKTCAL
+ / - Hover over image to Zoom
Other Views

    Cover Plate, OmniBox Series Floor Boxes, Power or Communication Use, Brushed Aluminum, 2 in. and 1-1/4 in. Threaded Plugs

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 830CKTCAL
    SKU: 25247240
    $48.21
    Checking Pricing
         
    Color:Brushed Aluminum
    Material:Aluminum
    Mounting Type:Screw Mount
    Use With:OmniBox Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 830CKTCAL
    • Color Brushed Aluminum
    • UNSPSC 39121307
    • Mounting Type Screw Mount
    • Material Aluminum
    • Use With OmniBox Series Floor Boxes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Brushed aluminum power or communication plate with 2 in. and 1-1/4 in. trade size plugs. Acceptable for use with threaded conduit when