Leviton 83014-EXT Wallplate, 1-Gang, (1) Blank, Aluminum | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) Blank, Aluminum - 83014-EXT
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Blank, Aluminum

    Manufacturer: Leviton
    Manufacturer #: 83014-EXT
    SKU: 25057375
    $3.45
    Checking Pricing
         
    Color:Aluminum
    No. of Gangs:1-Gang
    Standard:CSA Certified;UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 83014-EXT
    • Color Aluminum
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    • Standard CSA Certified;UL
    • SKU Spec Sheet
      83014-EXT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1 Gang Wallplate, Blank, Standard Size, Aluminum
    1 Gang Wallplate, Blank, Standard Size, Aluminum