Hubbell Wiring Device - Kellems 8300WL Hubbell-Pro Straight Blade Decorator Duplex Receptacle, Hospital Grade, LED Indicator, 20A, 125V, 2P3W, NEMA 5-20R, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell-Pro Straight Blade Decorator Duplex Receptacle, Hospital Grade, LED Indicator, 20A, 125V, 2P3W, NEMA 5-20R, White - 8300WL
+ / - Hover over image to Zoom
Other Views

    Hubbell-Pro Straight Blade Decorator Duplex Receptacle, Hospital Grade, LED Indicator, 20A, 125V, 2P3W, NEMA 5-20R, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 8300WL
    SKU: 25628642
    $31.91
    Checking Pricing
         
    Color:White
    Connection:Screw Terminals
    Material:Thermoplastic/Composite
    NEMA Rating:5-20R
    Phase:Single Phase
    Size:Standard Sized Product
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:#14 AWG to #12 AWG
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 8300WL
    • Color White
    • Size Standard Sized Product
    • Application Hubbell-Pro Hospital Grade
    • Type Traditional Duplex
    • UNSPSC 39121406
    • Mounting Screw Mount
    • NEMA Rating 5-20R
    • Phase Single Phase
    • Wire Size #14 AWG to #12 AWG
    • Material Thermoplastic/Composite
    • Connection Screw Terminals
    • Standard NEMA WD1 and WD5, UL 498
    • SKU Spec Sheet
      8300WL Specification Sheet
      8300WL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, White
    Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, White