Belden 83009 002100 Hook-Up Wire, 18 AWG, Red, 100 ft. L | Graybar Store
     
Belden - Hook-Up Wire, 18 AWG, Red, 100 ft. L - 83009 002100
+ / - Hover over image to Zoom
Other Views

    Hook-Up Wire, 18 AWG, Red, 100 ft. L

    Manufacturer: Belden
    Manufacturer #: 83009 002100
    SKU: 95020079
    $1,009.70
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:18 AWG
    Color:Red
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 83009 002100
    • Color Red
    • Type Hook-Up Wire
    • UNSPSC 26121600
    Product Overview:
    Wire, Hook-Up Wire, #18 AWG, Red, 100 ft.