Pass and Seymour (Legrand) 8300-HW Heavy-Duty Compact-Design Duplex Receptacle, Hospital Grade, 20A, 125V, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Pass and Seymour (Legrand) - Heavy-Duty Compact-Design Duplex Receptacle, Hospital Grade, 20A, 125V, White - 8300-HW
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Compact-Design Duplex Receptacle, Hospital Grade, 20A, 125V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 8300-HW
    SKU: 96039278
    $32.55
    Checking Pricing
         
    Amperage Rating:20
    Color:White
    Connection:Wire Ground
    Material:Thermoplastic
    NEMA Rating:NEMA 5-20R
    Standard:UL 498
    Voltage Rating:125
    Wire Size:4
    Number of Poles:2
    Number of Wires:3
    Size (Inches):3.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 8300-HW
    • Color White
    • Application Industrial Spec Grade
    • Type Hospital Grade Receptacle
    • UNSPSC 39121406
    • Amperage Rating 20
    • Mounting Wall Mount
    • NEMA Rating NEMA 5-20R
    • Size (Inches) 3.3 in.
    Product Overview:
    Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and, Side Wire 20amp 125volt White
    Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and, Side Wire 20amp 125volt White