Bridgeport Fittings 83-DCA Service Entrance Elbow, Pull, Aluminum, Rigid or EMT, 1 in. | Graybar Store
     
Bridgeport Fittings - Service Entrance Elbow, Pull, Aluminum, Rigid or EMT, 1 in. - 83-DCA
+ / - Hover over image to Zoom
Other Views

    Service Entrance Elbow, Pull, Aluminum, Rigid or EMT, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 83-DCA
    SKU: 25234629
    $12.02
    Checking Pricing
         
    Material:Aluminum
    Standard:cULus
    Product Includes:Cover and Gasket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 83-DCA
    • Type Pull Elbows
    • UNSPSC 39131717
    • Materials Aluminum
    • Product Includes Cover and Gasket
    • Material Aluminum
    • For Use With Rigid to Rigid, EMT to EMT
    • Standard cULus
    • SKU Spec Sheet
      83-DCA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Aluminum 1" Set Screw Coupling Pull Elbows
    Used for connecting threaded rigid to rigid or EMT to EMT to form 90degree bend. Removable aluminum cover and neoprene gasket facilitate wire pulling. Raintight when used with Rigid conduit.