Ideal Industries 83-9921 Nylon Fully-Insulated, Male Disconnect | Graybar Store
     
Ideal Industries - Nylon Fully-Insulated, Male Disconnect - 83-9921
+ / - Hover over image to Zoom
Other Views

    Nylon Fully-Insulated, Male Disconnect

    Manufacturer: Ideal Industries
    Manufacturer #: 83-9921
    SKU: 22081882
    $0.64
    Checking Pricing
         
    Quick Order:Y
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-9921
    • Gender Male
    • UNSPSC 39121447
    Product Overview:
    IDEAL, Disconnect Terminal, Terminal Vinyl Fully Insulated, Wire Size: 16 - 14 AWG, Voltage Rating: 300 V, Material: Brass, Nylon, Finish: Tin-Plated, Insulation: 0.185 IN Diameter, Connection: Male, Tab Size: 0.250 IN X 032 IN.