Ideal Industries 83-9621 Vinyl-Insulated Multi-Stack Disconnect, 14 to 12 AWG | Graybar Store
     
Ideal Industries - Vinyl-Insulated Multi-Stack Disconnect, 14 to 12 AWG - 83-9621
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Multi-Stack Disconnect, 14 to 12 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 83-9621
    SKU: 25051445
    $0.54
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-9621
    • UNSPSC 39121447
    Product Overview:
    IDEAL, Stack Disconnect, Vinyl Insulated Multi, Wire Size: 16 - 14 AWG, Voltage Rating: 300 V, Insulation: 0.185 IN Diameter, Tab Size: 0.250 IN X 032 IN, Temperature Rating: 75 DEG C