Ideal Industries 83-9571 Vinyl-Insulated Female Disconnect Terminal | Graybar Store
     
Ideal Industries - Vinyl-Insulated Female Disconnect Terminal - 83-9571
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Female Disconnect Terminal

    Manufacturer: Ideal Industries
    Manufacturer #: 83-9571
    SKU: 22081875
    $0.45
    Checking Pricing
         
    Quick Order:Y
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-9571
    • Gender Female
    • UNSPSC 39121447
    Product Overview:
    IDEAL, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 AWG, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 IN Diameter, Connection: Female, Tab Size: 0.250 IN X 032 IN, Temperature Rating: 75 DEG C