Protective Industrial Products 83-6563/XXL Glove, Grey/Green/Pink, 25% Cotton, 75% Cowhide Leather, Leather Palm Glove, 2XL, Rubberized Safety Cuff | Graybar Store
     
Protective Industrial Products - Glove, Grey/Green/Pink, 25% Cotton, 75% Cowhide Leather, Leather Palm Glove, 2XL, Rubberized Safety Cuff - 83-6563/XXL
+ / - Hover over image to Zoom
Other Views

    Glove, Grey/Green/Pink, 25% Cotton, 75% Cowhide Leather, Leather Palm Glove, 2XL, Rubberized Safety Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 83-6563/XXL
    SKU: 25471483
    $3.95
    Checking Pricing
         
    Quick Order:Y
    Color:Grey/Green/Pink
    Glove Material Type:25% Cotton, 75% Cowhide Leather
    Size:2XL
    Style:Rubberized Safety Cuff
    Glove Type:Leather Palm Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 83-6563/XXL
    • Color Grey/Green/Pink
    • Size 2XL
    • Style Rubberized Safety Cuff
    • Application Construction, General Maintenance, Metal Working, Other Medium and Light Duty Applications, Warehousing
    • Glove Material Type 25% Cotton, 75% Cowhide Leather
    • Glove Type Leather Palm Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® B Grade Shoulder Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff
    Constructed of B grade shoulder split cowhide;Cotton lined palm for extra comfort;Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves;Wing thumb increases comfort in open-handed work;Fabric back provides breathability and flexibility;Leather knuckle strap and finger tips for extra protection;Elastic closure sewn inside glove for safety and comfort;Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance;Color coded hems for easy size identification;Size large is larger than most competitive gloves