Ideal Industries 83-3281 Tap Splice Connector, 12 to 10 AWG, Yellow | Graybar Store
     
Ideal Industries - Tap Splice Connector, 12 to 10 AWG, Yellow - 83-3281
+ / - Hover over image to Zoom
Other Views

    Tap Splice Connector, 12 to 10 AWG, Yellow

    Manufacturer: Ideal Industries
    Manufacturer #: 83-3281
    SKU: 25571000
    $0.74
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-3281
    • Color Yellow
    • UNSPSC 39121449
    Product Overview:
    IDEAL, Tap Splice Connector, Size: 12 To 10 AWG, Color: Yellow, Voltage Rating: 600 V Max, Temperature Rating: 75 DEG C