Ideal Industries 83-3271 Tap Splice Connector, 16 to 18 AWG, Blue | Graybar Store
     
Ideal Industries - Tap Splice Connector, 16 to 18 AWG, Blue - 83-3271
+ / - Hover over image to Zoom
Other Views

    Tap Splice Connector, 16 to 18 AWG, Blue

    Manufacturer: Ideal Industries
    Manufacturer #: 83-3271
    SKU: 25571001
    $0.47
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-3271
    • Color Blue
    • UNSPSC 39121449
    Product Overview:
    IDEAL, Tap Splice Connector, Size: 16 To 14 AWG, Color: Blue, Voltage Rating: 600 V Max, Temperature Rating: 75 DEG C